StainlessSteel, Straight, 1/8"NPTxNPT
- Mfr # ZUSA-PF-22755
- Zoro # G222968468
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Male
Fitting Thread Size B
1/8"-27
Hex Size
1/2 in
Fitting Side B Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22755
- Zoro #
- G222968468
- UPC #
- 00197666235867
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 27
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 27
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/8"-27
- Hex Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Overall Length
- 1 11/64 in
- Fitting Thread Size A
- 1/8"-27
- Wire Rope Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.