Shop SCI
See all product information
Create Account
Bushing
- Mfr # 4307001328
- Zoro # G423939687
product price:Â
$
14.89
/ea
Key Features
Fitting Side B Pipe Threading
14
For Pipe Schedule
Schedule 40
Standards
ASME B16.11, ASTM A182
Finish/Coating
None
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4307001328
- Zoro #
- G423939687
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 in
Details
- Item
- Bushing
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11, ASTM A182
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Class
- Class 3000
- Side B Thread Type
- NPT
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
Description
Straight, Stainless Steel, None, 316, Class Class 3000, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, Not Applicable, Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.