StainlessSteel, Straight, 1"BSPPxBSPP
- Mfr # ZUSA-PF-22927
- Zoro # G322969686
product price:Â
$
33.99
/ea
Key Features
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
150 psi
Side A Thread Type
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22927
- Zoro #
- G322969686
- UPC #
- 00197666234204
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- BSPP
- Fitting Side A Pipe Threading
- 11
- Finish/Coating
- None
- Class
- Class 150
- Color
- Silver
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Side B Thread Type
- BSPP
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Pipe Threading
- 14
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 39/64 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1"-11
- Overall Length
- 1 39/64 in
- Length
- 1 39/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11, 1 In.-11, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.