Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"BSPTxNPT
- Mfr # ZUSA-PF-22853
- Zoro # G222967805
product price:Â
$
52.19
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Fitting Thread Size A
1"-11
Side A Thread Type
BSPT
Fitting Thread Size B
3/4"-14
Fitting Side B Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22853
- Zoro #
- G222967805
- UPC #
- 00197666236789
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- BSPT
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Color
- Silver
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Side B Thread Type
- NPT
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 11
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1"-11
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 13/16 in
- Hex Size
- 1 13/32 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.