Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"BSPTxNPT
- Mfr # ZUSA-PF-22852
- Zoro # G222969229
product price:Â
$
39.89
/ea
Key Features
Wire Rope Length
1 13/16 in
Maximum Operating Pressure
150 psi
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22852
- Zoro #
- G222969229
- UPC #
- 00197666236772
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Color
- Silver
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- BSPT
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 13/16 in
- Fitting Thread Size A
- 1"-11
- Fitting Thread Size B
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Hex Size
- 1 13/32 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.