Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-22864
- Zoro # G222967621
product price:Â
$
21.59
/ea
Key Features
Wire Rope Length
1 13/16 in
Specific Fitting Shape
Straight
Fitting Thread Size B
1/2"-14
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22864
- Zoro #
- G222967621
- UPC #
- 00197666236840
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- NPT
- Class
- Class 150
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Includes Seal
- No
- Color
- Silver
- Item
- Metal Pipe Straight
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 13/16 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1 in
- Hex Size
- 1 13/32 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.