Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23016
- Zoro # G522968663
product price:Â
$
10.39
/ea
Key Features
Wire Rope Length
1 9/64 in
Finish/Coating
None
Fitting Side A Gender
Male
Side B Thread Type
NPT
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23016
- Zoro #
- G522968663
- UPC #
- 00197666228579
- Country of Origin
- China
- Finish/Coating
- None
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Color
- Silver
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Class
- Class 150
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 18
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 9/64 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Hex Size
- 1 15/32 in
- Fitting Thread Size A
- 1"-11.5
- Overall Length
- 1 9/64 in
- Length
- 1 9/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.