Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-22902
- Zoro # G322969051
product price:Â
$
49.79
/ea
Key Features
Specific Fitting Shape
Straight
Fitting Side B Gender
Male
Side B Thread Type
NPT
Hex Size
1 63/64 in
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22902
- Zoro #
- G322969051
- UPC #
- 00197666237229
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Color
- Silver
- Fitting Side A Pipe Threading
- 11 1/2
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 63/64 in
- Wire Rope Length
- 2 17/64 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Overall Length
- 2 17/64 in
- Length
- 2 17/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.