Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-22904
- Zoro # G922968683
product price:Â
$
49.79
/ea
Key Features
Specific Fitting Shape
Straight
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Male
Fitting Side A Type
Threaded
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22904
- Zoro #
- G922968683
- UPC #
- 00197666237243
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Color
- Silver
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 1 1/2"-11.5
- Hex Size
- 2 29/64 in
- Fitting Thread Size A
- 2"-11.5
- Wire Rope Length
- 2 23/64 in
- Overall Length
- 2 23/64 in
- Length
- 2 23/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.