Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/4", BSPTxBSPT, 7/8"
- Mfr # ZUSA-PF-21295
- Zoro # G822967595
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Material
Stainless Steel
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Thread Configuration
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21295
- Zoro #
- G822967595
- UPC #
- 00197666223062
- Country of Origin
- China
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Fully Threaded
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPT
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Gender
- Male
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
- Material Grade
- 304
Dimensions
- Wire Rope Length
- 7/8 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 7/8 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.