StainlessSteel, Straight, 3/8"BSPPxBSPP
- Mfr # ZUSA-PF-22906
- Zoro # G622967467
product price:Â
$
11.69
/ea
Key Features
Fitting Thread Size B
1/8"-28
Application
Air, Gases, Oils, Potable Water
Wire Rope Length
1 7/64 in
Fitting Side B Type
Threaded
Fitting Thread Size A
3/8"-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22906
- Zoro #
- G622967467
- UPC #
- 00197666215968
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 19
- Finish/Coating
- None
- Side B Thread Type
- BSPP
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Female
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- BSPP
- Fitting Side B Pipe Threading
- 28
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/8"-28
- Wire Rope Length
- 1 7/64 in
- Fitting Thread Size A
- 3/8"-19
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 7/64 in
- Length
- 1 7/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.