Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/4"BSPPxNPT
- Mfr # ZUSA-PF-22832
- Zoro # G022968545
product price:Â
$
12.29
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
19
Maximum Operating Pressure
150 psi
Class
Class 150
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22832
- Zoro #
- G022968545
- UPC #
- 00197666236574
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 19
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Pipe Threading
- 27
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- BSPP
- Side B Thread Type
- NPT
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Item
- Metal Pipe Straight
- Wire Color
- Silver
Dimensions
- Hex Size
- 37/64 in
- Wire Rope Length
- 1 13/64 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-19
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Overall Length
- 1 13/64 in
- Length
- 1 13/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.