Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/8"NPTxNPT
- Mfr # ZUSA-PF-22886
- Zoro # G422968435
product price:Â
$
9.29
/ea
Sold in multiples of 2 for
$18.58
Key Features
Color
Silver
Side B Thread Type
NPT
Fitting Side A Pipe Threading
18
Wire Rope Length
1 21/64 in
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22886
- Zoro #
- G422968435
- UPC #
- 00197666237069
- Country of Origin
- China
- Color
- Silver
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 27
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 21/64 in
- Fitting Thread Size A
- 3/8"-18
- Hex Size
- 25/32 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Overall Length
- 1 21/64 in
- Length
- 1 21/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.