Shop SCI
See all product information
Create Account
Union
- Mfr # 4308004354
- Zoro # G823939812
product price:Â
$
62.49
/ea
Key Features
Specific Fitting Shape
Union
Application
Air, Gases, Non-Potable Water, Oils
Finish/Coating
None
Fitting Side B Type
Socket
Fitting Side B Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308004354
- Zoro #
- G823939812
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Specific Fitting Shape
- Union
- Application
- Air, Gases, Non-Potable Water, Oils
- Finish/Coating
- None
- Fitting Side B Type
- Socket
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.11
- Class
- Class 6000
- Fitting Side A Type
- Socket
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Description
Union, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 80, 1 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 1 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.