Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/8"NPTxNPT
- Mfr # ZUSA-PF-22887
- Zoro # G822969186
product price:Â
$
9.29
/ea
Sold in multiples of 2 for
$18.58
Key Features
Fitting Side B Pipe Threading
18
Side B Thread Type
NPT
Class
Class 150
Fitting Side A Gender
Male
Hex Size
53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22887
- Zoro #
- G822969186
- UPC #
- 00197666237076
- Country of Origin
- China
- Fitting Side B Pipe Threading
- 18
- Side B Thread Type
- NPT
- Class
- Class 150
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Hex Size
- 53/64 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 23/64 in
- Overall Length
- 1 23/64 in
- Length
- 1 23/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.