Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3"NPTxNPT
- Mfr # ZUSA-PF-23341
- Zoro # G922968607
product price:Â
$
95.39
/ea
Key Features
Specific Fitting Shape
Straight
Fitting Side A Gender
Male
Class
Class 150
Fitting Side B Type
Threaded
Fitting Side A Nominal Pipe Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23341
- Zoro #
- G922968607
- UPC #
- 00197666216224
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Thread Sealant Type
- PTFE
- Fitting Side B Pipe Threading
- 11 1/2
- Item
- Metal Pipe Straight
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size A
- 3"-8
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 15/16 in
- Hex Size
- 3 3/4 in
- Fitting Thread Size B
- 1"-11.5
- Overall Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 8, 3 In.-8, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.