Shop USA INDUSTRIALS

Tee, Alum, Thrd 1-1/2", Flange 1-1/2"

  • Mfr # ZUSA-PF-22626
  • Zoro # G722968548

product price: 
$
613.99
/ea
Free Shipping & Returns

Key Features

Includes Seal
No
Application
Air, Non-Potable Water, Oils
Fitting Side C Nominal Pipe Size
1 1/2 in
Specific Fitting Shape
Tee
Fitting Thread Size A
1 1/2"-11.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22626
Zoro #
G722968548
UPC #
00197666215876
Country of Origin
United States

Dimensions

Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1 1/2"-11.5
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Flange Thickness
1/2 in
Fitting Thread Size C
1 1/2"-11.5
Flange Outside Diameter
5 in

Details

Includes Seal
No
Application
Air, Non-Potable Water, Oils
Specific Fitting Shape
Tee
Fitting Side C Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Material Grade
6061-T6
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Fitting Side B Type
Flange
Class
Class 150
Color
Silver
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side 3 Thread Type
NPT
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 40
Fitting Side C Gender
Female
Item
Metal Pipe Tee

Description

Tee, Alum, Thrd 1-1/2", Flange 1-1/2"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.