Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Aluminum, 3/4", NPTxNPT, 12"
- Mfr # ZUSA-PF-6299
- Zoro # G622968556
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Side A Gender
Male
Wire Rope Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-6299
- Zoro #
- G622968556
- UPC #
- 193005435141
- Country of Origin
- China
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Item
- Pipe Nipple
- Standards
- ASTM B241, ANSI/ASME B1.20.1
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Material
- Aluminum
- Material Grade
- 6063
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 12 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/4 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.