Aluminum, 45Elbow, 1/8"NPTx1/8"NPT

  • Mfr # ZUSA-PF-9504
  • Zoro # G7687632
product price: 
$
9.79
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
45 Degrees Elbow
Color
Silver
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9504
Zoro #
G7687632
UPC #
193005063023
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size A
2"-11.5
Fitting Thread Size B
1 1/2"-11.5

Details

Item
Metal Pipe Elbow
Pipe Fitting Material
Aluminum
Specific Fitting Shape
45 Degrees Elbow
Color
Silver
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Fitting Side A Pipe Threading
27
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Class
Class 150
Fitting Side B Pipe Threading
27
Maximum Operating Pressure
150 psi
Material Grade
6061-T6
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Finish/Coating
None
Wire Color
Silver

Description

45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 27, 2 In.-11.5, 1/8 in, Female, Threaded, 27, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews