Tee, Alum, Thrd 1-1/2", Thrd 1-1/4"
- Mfr # ZUSA-PF-22587
- Zoro # G722968012
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side C Gender
Female
Application
Air, Non-Potable Water, Oils
Fitting Side B Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22587
- Zoro #
- G722968012
- UPC #
- 00197666233795
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Fitting Side C Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Material Grade
- 6061-T6
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Item
- Metal Pipe Tee
- Fitting Side B Gender
- Female
- Side 3 Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side C Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size C
- 1 1/2"-11.5
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
Description
Tee, Alum, Thrd 1-1/2", Thrd 1-1/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.