Cross, Alum, Thrd 3/4", 3/4", 3/4", 3/4"

  • Mfr # ZUSA-PF-9550
  • Zoro # G7686153
product price: 
$
35.19
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cross
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9550
Zoro #
G7686153
UPC #
193005063481
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side D Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Thread Size D
3/4"-14
Fitting Thread Size B
3/4"-14
Fitting Thread Size C
3/4"-14
Fitting Thread Size A
3/4"-14

Details

Item
Metal Pipe Cross
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cross
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Fitting Side D Type
Threaded
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
14
Fitting Side D Pipe Threading
14
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side D Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Class
Class 150
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
14
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Includes Seal
No
Side 3 Thread Type
NPT
Side A Thread Type
NPT
Gravity Flow
Pressure
Side 4 Thread Type
NPT
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
6061-T6

Description

Class 150 Aluminum Cross

Restrictions

Ratings & reviews