Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22572
- Zoro # G522967468
product price:Â
$
62.39
/ea
Key Features
Side 3 Thread Type
NPT
Specific Fitting Shape
Tee
Side B Thread Type
NPT
Application
Air, Non-Potable Water, Oils
Gravity Flow
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22572
- Zoro #
- G522967468
- UPC #
- 00197666237304
- Country of Origin
- United States
- Side 3 Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Side B Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Gravity Flow
- Pressure
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Color
- Silver
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side C Gender
- Female
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 18
- Item
- Metal Pipe Tee
- Material Grade
- 6061-T6
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size C
- 1"-11.5
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 3/8"-18
Description
Tee, Alum, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.