Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1/2", Thrd , Thrd 3/4"
- Mfr # ZUSA-PF-22565
- Zoro # G822968509
product price:Â
$
47.59
/ea
Key Features
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Pipe Threading
14
Fitting Side B Type
Threaded
Color
Silver
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22565
- Zoro #
- G822968509
- UPC #
- 00197666237311
- Country of Origin
- United States
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Color
- Silver
- Side B Thread Type
- NPT
- Material Grade
- 6061-T6
- Gravity Flow
- Pressure
- Fitting Side C Pipe Threading
- 14
- Fitting Side C Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side C Gender
- Female
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Class
- Class 150
- Specific Fitting Shape
- Tee
- Item
- Metal Pipe Tee
- Side 3 Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size C
- 3/4"-14
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Description
Tee, Alum, Thrd 1/2", Thrd , Thrd 3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.