PipeNipple, Aluminum, 1/2", NPTxNPT, 36"
- Mfr # ZUSA-PF-21695
- Zoro # G222968482
product price:Â
$
13.49
/ea
Key Features
Side A Gender
Male
Wire Rope Length
36 in
Side A Connection Type
Threaded
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21695
- Zoro #
- G222968482
- UPC #
- 00197666229620
- Country of Origin
- China
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material Grade
- 6063
- Side B Gender
- Male
- Fitting Compatibility
- Class 125
- Material
- Aluminum
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 36 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/2 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.