Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 2-1/2", Flange 2-1/2"
- Mfr # ZUSA-PF-22628
- Zoro # G822967601
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Non-Potable Water, Oils
Specific Fitting Shape
Tee
Fitting Side B Nominal Pipe Size
2 1/2 in
Class
Class 150
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22628
- Zoro #
- G822967601
- UPC #
- 00197666215890
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- Specific Fitting Shape
- Tee
- Class
- Class 150
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Flange
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Tee
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side C Type
- Threaded
- Side 3 Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size C
- 2 1/2"-8
- Fitting Side C Nominal Pipe Size
- 2 1/2 in
- Flange Thickness
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Flange Outside Diameter
- 7 1/2 in
- Fitting Thread Size A
- 2 1/2"-8
Description
Tee, Alum, Thrd 2-1/2", Flange 2-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.