Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 2-1/2", Thrd 2 in
- Mfr # ZUSA-PF-22595
- Zoro # G022969160
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Fitting Side C Type
Threaded
Material Grade
6061-T6
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22595
- Zoro #
- G022969160
- UPC #
- 00197666233856
- Country of Origin
- United States
- Fitting Side C Type
- Threaded
- Material Grade
- 6061-T6
- Fitting Side C Gender
- Female
- Fitting Side C Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Type
- Threaded
- Side 3 Thread Type
- NPT
- Item
- Metal Pipe Tee
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- Tee
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 2"-11.5
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
Description
Tee, Alum, Thrd 2-1/2", Thrd 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.