Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, 4 5/8 in
- Mfr # BULK-PF-840
- Zoro # G322967781
product price:Â
$
55.99
/ea
Key Features
Finish/Coating
Plain
Flange Outside Diameter
4 5/8 in
Application
Air, Non-Potable Water, Oils
Number of Bolt Holes
4
Standards
ANSI/ASME B16.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-840
- Zoro #
- G322967781
- UPC #
- 00197666214404
- Country of Origin
- United States
- Finish/Coating
- Plain
- Application
- Air, Non-Potable Water, Oils
- Number of Bolt Holes
- 4
- Standards
- ANSI/ASME B16.1
- Specific Fitting Shape
- Flange
- Class
- Class 125
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Gravity Flow
- Pressure
- Item
- Metal Pipe Flange
- Material Grade
- 6061-T6
- Color
- Silver
- Connection Surface
- Flat
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Flange Outside Diameter
- 4 5/8 in
- Bolt Hole Diameter
- 5/8 in
- Bolt Circle Diameter
- 3 1/2 in
- Wire Rope Length
- 4 5/8 in
- Overall Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
Flange, Flat, 4 5/8 in Flange Outside Diameter, 4 5/8 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.