Locknut, Aluminum, NPSL, 3 in
- Mfr # ZUSA-PF-9485
- Zoro # G7687179
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Locknut
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-9485
- Zoro #
- G7687179
- UPC #
- 193005061777
- Country of Origin
- United States
Dimensions
- Hex Size
- 4 1/2 in
- Overall Length
- 15/16 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Thread Size
- 3"-8
- Nominal Pipe Size
- 3 in
Details
- Item
- Class 150 Aluminum Pipe Fittings
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Locknut
- Application
- Air, Non-Potable Water, Oils
- Color
- Silver
- Standards
- MIL-DTL-52618-E
- Fitting Side A Pipe Threading
- 8
- Includes Seal
- No
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- NPSL
- Low Lead Compliance Level
- Not Compliant
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Material Grade
- 6061-T6
- Connection Type
- Threaded
- Fitting Connection Type
- NPSL
Description
Locknut, 3 in Nominal Pipe Size, Class Class 150, Not Applicable, Aluminum, 6061-T6, NPSL, 8, 3 In.-8, 150 psi Maximum Operating Pressure, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.