Flange, Aluminum, Blind, 13 1/2 in
- Mfr # BULK-PF-834
- Zoro # G122967509
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Number of Bolt Holes
8
Bolt Circle Diameter
11 3/4 in
Bolt Hole Diameter
7/8 in
Class
Class 125
Pipe Connection Type
Blind
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-834
- Zoro #
- G122967509
- UPC #
- 00197666216613
- Country of Origin
- United States
- Number of Bolt Holes
- 8
- Class
- Class 125
- Pipe Connection Type
- Blind
- Finish/Coating
- Plain
- Color
- Silver
- Standards
- ANSI/ASME B16.1
- For Pipe Schedule
- Schedule 40
- Connection Surface
- Flat
- Item
- Metal Pipe Flange
- Gravity Flow
- Pressure
- Specific Fitting Shape
- Flange
- Material Grade
- 6061-T6
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Application
- Air, Non-Potable Water, Oils
- Wire Color
- Silver
Dimensions
- Bolt Circle Diameter
- 11 3/4 in
- Bolt Hole Diameter
- 7/8 in
- Wire Rope Length
- 13 1/2 in
- Flange Outside Diameter
- 13 1/2 in
- Overall Length
- 13 1/2 in
- Length
- 13 1/2 in
Description
Flange, Flat, 13 1/2 in Flange Outside Diameter, 13 1/2 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.