Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1-1/4", Thrd 1-1/4"
- Mfr # ZUSA-PF-22576
- Zoro # G622968570
product price:Â
$
82.49
/ea
Key Features
Material Grade
6061-T6
Fitting Thread Size A
1 1/4"-11.5
Class
Class 150
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22576
- Zoro #
- G622968570
- UPC #
- 00197666233450
- Country of Origin
- United States
- Material Grade
- 6061-T6
- Item
- Metal Pipe Tee
- Class
- Class 150
- Fitting Side B Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side C Gender
- Female
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side C Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Tee
- Fitting Side C Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Side 3 Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size C
- 3/4"-14
- Fitting Thread Size B
- 1 1/4"-11.5
Description
Tee, Alum, Thrd 1-1/4", Thrd 1-1/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.