Tee, MI, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22723
- Zoro # G122969732
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Gender
Female
Material Grade
KTH350-10
Includes Seal
No
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22723
- Zoro #
- G122969732
- UPC #
- 00197666216484
- Country of Origin
- China
- Fitting Side B Gender
- Female
- Material Grade
- KTH350-10
- Includes Seal
- No
- Class
- Class 300
- For Pipe Schedule
- Schedule 80
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Tee
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Tee
- Gravity Flow
- Pressure
- Fitting Side C Gender
- Female
- Side 3 Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Air, Non-Potable Water, Oils, Potable Water
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side C Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Fitting Side A Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1"-11.5
- Wire Rope Length
- 1 1/2 in
- Fitting Thread Size C
- 1"-11.5
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Tee, MI, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.