Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 1/2", Thrd , Thrd 1/2"
- Mfr # ZUSA-PF-22974
- Zoro # G022969412
product price:Â
$
10.99
/ea
Key Features
Fitting Side A Gender
Female
Fitting Thread Size B
1/2"-14
Gravity Flow
Pressure
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Thread Size C
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22974
- Zoro #
- G022969412
- UPC #
- 00197666224908
- Country of Origin
- China
- Fitting Side A Gender
- Female
- Gravity Flow
- Pressure
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Item
- Metal Pipe Tee
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 14
- Fitting Side C Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Class
- Class 150
- Includes Seal
- No
- Fitting Side C Gender
- Female
- Fitting Side B Type
- Threaded
- Side 3 Thread Type
- NPT
- Color
- Silver
- Side B Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Fitting Side A Pipe Threading
- 27
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size C
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 41/64 in
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/8"-27
- Overall Length
- 1 41/64 in
- Length
- 1 41/64 in
Description
Tee, SS, Thrd 1/2", Thrd , Thrd 1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.