Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"
- Mfr # ZUSA-PF-22992
- Zoro # G022967968
product price:Â
$
20.69
/ea
Key Features
Class
Class 150
Color
Silver
Includes Seal
No
Fitting Thread Size A
1/2"-14
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22992
- Zoro #
- G022967968
- UPC #
- 00197666224977
- Country of Origin
- China
- Class
- Class 150
- Color
- Silver
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Gravity Flow
- Pressure
- Side B Thread Type
- NPT
- Fitting Side C Gender
- Female
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Tee
- Side 3 Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Fitting Side C Pipe Threading
- 14
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Tee
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1/2"-14
- Fitting Thread Size B
- 3/4"-14
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 3/64 in
- Fitting Thread Size C
- 3/4"-14
- Overall Length
- 2 3/64 in
- Length
- 2 3/64 in
Description
Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.