Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 3/8", Thrd , Thrd 3/8"
- Mfr # ZUSA-PF-22986
- Zoro # G622968471
product price:Â
$
13.19
/ea
Key Features
Specific Fitting Shape
Tee
Side B Thread Type
NPT
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22986
- Zoro #
- G622968471
- UPC #
- 00197666228500
- Country of Origin
- China
- Item
- Metal Pipe Tee
- Specific Fitting Shape
- Tee
- Side B Thread Type
- NPT
- Gravity Flow
- Pressure
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Fitting Side C Type
- Threaded
- Fitting Side C Pipe Threading
- 18
- Side 3 Thread Type
- NPT
- Fitting Side C Gender
- Female
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/8"-18
- Fitting Thread Size A
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size C
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 33/64 in
- Overall Length
- 1 33/64 in
- Length
- 1 33/64 in
Description
Tee, SS, Thrd 3/8", Thrd , Thrd 3/8"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.