Ultra Strength Buna-N Rubber Roll No Adhsv-70A-3/8" Thk x 36" W x 60FT

  • Mfr # BULK-RS-HUS70-238

  • Zoro # G600438392


product price:  $10,061.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
3/8"
Width
36"
Length
60 ft.
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS70-238
Zoro #
G600438392
UPC #
193005115333
Country of Origin
China

Dimensions

Thickness
3/8"
Width
36"
Length
60 ft.

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BF 717
Tensile Strength
2,500 psi
Durometer
70A
Grade
Ultra Strength
Thickness Tolerance
(-0.035" - +0.035")
Texture
Smooth
Elongation
4
Shape
Roll
Temperature Range
-30 Degrees to 250 Degrees F
Compression Set
0.28
Density
1.35 g/cm3
Tear Strength
25 N/mm

Description

Ultra Strength Buna-N Rubber Roll No Adhesive - 70A - 3/8" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.