Vacuum Fitting, 45 Degree Elbow Connector, 1" Tube

  • Mfr # ZUSA-TF-VAC-57

  • Zoro # G2439563


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 in x 1 in
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
45 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-57
Zoro #
G2439563
UPC #
193005175153
Country of Origin
China

Dimensions

Tube Size
1 in x 1 in
Flange Outside Dia.
1 9/16 in
For Tube Outside Diameter
1 in
Tube Fitting A Flange Outside Dia.
1 in
Tube Fitting B Flange Outside Dia.
1 in
Flange Outside Diameter
1.57 in
Fitting Side B Tube Outer Diameter
1 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
45 Degree Elbow
Item
Vacuum Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
KF in x KF
Maximum Vacuum
10-7 torr @ 72 Degrees F
Trade Number
25
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
KF
Number of Bolt Holes
0
Fitting Material
Stainless Steel
Minimum Operating Temperature
4 Degrees F
Material Grade
304
Fitting Side A Connection Type
NW
Maximum Operating Temperature
320 Degrees F
Vacuum Rating
10-7 torr @ 72 Degrees F
Fitting Shape
45 Degrees Elbow
Fitting Side B Connection Type
NW
Standards
GB4982-ISO-K
Resistance Properties
Corrosion-Resistant
Trade No.
25
Operating Temperature - Maximum
320 Degrees F
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
NW
Fitting Side 1 Connection Type
NW
Connector Type
Coupling
Operating Temperature - Minimum
4 Degrees F

Description

Vacuum Fitting Elbow, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, Specific Fitting Shape 45 Degrees Elbow, Flange Outside Diameter 1.57 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.