Zoro Homepage

Vacuum Fitting, Straight Adapter, 1/2" L, 1" Tube x Weld Tube

  • Mfr # ZUSA-TF-VAC-37

  • Zoro # G2439938


product price: $21.25
/ea

Key Features

Tube Size
1 in x 1 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-TF-VAC-37
Zoro #
G2439938
UPC #
193005174934
Country of Origin
China

Dimensions

Tube Size
1 in x 1 in
Flange Outside Dia.
1 9/16 in
Overall Length
1/2 in
Tube Fitting A Flange Outside Dia.
1 in
Tube Fitting B Flange Outside Dia.
1 in
For Tube Outside Diameter
1 in
Flange Outside Diameter
1.563 in
Fitting Side B Tube Outer Diameter
1 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.563 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.