Vacuum Fitting, Straight Connector, 12 1/2" L, 1-1/2" Tube

  • Mfr # ZUSA-TF-VAC-20
  • Zoro # G2439387
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 1/2 in x 1 1/2 in
Basic Pipe Fitting Shape
Connector
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
Specific Pipe Fitting Shape
Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-VAC-20
Zoro #
G2439387
UPC #
193005174750
Country of Origin
China

Dimensions

Tube Size
1 1/2 in x 1 1/2 in
Flange Outside Dia.
2 5/32 in
Overall Length
12 1/2 in
Tube Fitting A Flange Outside Dia.
1 1/2 in
Tube Fitting B Flange Outside Dia.
1 1/2 in
For Tube Outside Diameter
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Flange Outside Diameter
2.156 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Flange Thickness
1/8 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in

Details

Basic Pipe Fitting Shape
Connector
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
Specific Pipe Fitting Shape
Connector
Item
Vacuum Fitting Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x KF
Specific Fitting Shape
Straight Adapter
Tube Fitting A Connection Type
KF
Trade Number
40
Tube Fitting B Connection Type
KF
Fitting Material
Stainless Steel
Number of Bolt Holes
0
Trade No.
40
Material Grade
304
Vacuum Rating
10-7 torr @ 72 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Shape
Straight
Maximum Operating Temperature
320 Degrees F
Fitting Side A Connection Type
NW
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
NW
Standards
GB4982-ISO-K
Operating Temperature - Maximum
320 Degrees F
Fitting Side 2 Connection Type
NW
Connector Type
Adapter
For Media Type
Air, Potable Water
Fitting Side 1 Connection Type
NW
Operating Temperature - Minimum
4 Degrees F

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 40, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.156 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews