Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Rubber Roll 75A 18 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-V75-461

  • Zoro # G007031905


product price: $21,444.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8"
Width
36"
Length
720"
Material
Viton
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-461
Zoro #
G007031905
UPC #
193005114206
Country of Origin
China

Dimensions

Thickness
1/8"
Width
36"
Length
720"

Details

Item
Chemical Resistant Viton Rubber Sheets, Strips & Rolls
Material
Viton
Color
Black
Backing Type
Plain
Density
1.90 g/cm3
Elongation
1.5
Tensile Strength
1,000 psi
Tear Strength
22 N/mm
Shape
Roll
Compression Set
0.25
Temperature Range
-10° to 400° F
Grade
Standard
Texture
Smooth
Standards
ASTM D2000 HK 707
Durometer
75A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.