White FDA Silicone Rubber Roll No Adhesive-40A-1/2" Thk x 36" W x 30FT

  • Mfr # BULK-RS-S40WFDA-7

  • Zoro # G100437659


product price:  $5,769.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/2"
Width
36"
Length
30 ft.
Material
Silicone
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S40WFDA-7
Zoro #
G100437659
UPC #
193005111007
Country of Origin
China

Dimensions

Thickness
1/2"
Width
36"
Length
30 ft.

Details

Material
Silicone
Color
White
Backing Type
Plain
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Elongation
4
Density
1.25 g/cm3
Texture
Smooth
Thickness Tolerance
(-0.050" - +0.050")
Tensile Strength
700 psi
Shape
Roll
Grade
Food
Temperature Range
-80 Degrees to 450 Degrees F
Durometer
40A
Compression Set
0.3
Tear Strength
15 N/mm

Description

White FDA Silicone Rubber Roll No Adhesive - 40A - 1/2" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.