Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-23142
- Zoro # G222969045
product price:Â
$
75.39
/ea
Key Features
Includes Seal
No
Fitting Side B Gender
Male
Application
Air, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23142
- Zoro #
- G222969045
- UPC #
- 00197666233566
- Country of Origin
- United States
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 11 1/2
- Material Grade
- 6061-T6
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Elbow
- Thread Sealant Type
- PTFE
- Color
- Silver
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.