Shop USA INDUSTRIALS
See all product information
Create Account
Wye, Alum, Thrd 3", Thrd , Thrd 3"
- Mfr # ZUSA-PF-22541
- Zoro # G622967887
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
No
Side 3 Thread Type
NPT
Material Grade
6061-T6
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22541
- Zoro #
- G622967887
- UPC #
- 00197666237892
- Country of Origin
- United States
- Includes Seal
- No
- Side 3 Thread Type
- NPT
- Material Grade
- 6061-T6
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Wye
- Fitting Side A Type
- Threaded
- Fitting Side C Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side C Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 8
- Specific Fitting Shape
- Wye
- Class
- Class 150
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Fitting Side C Gender
- Female
- Fitting Side B Type
- Threaded
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Gravity Flow
- Pressure
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3"-8
- Fitting Side C Nominal Pipe Size
- 3 in
- Fitting Thread Size C
- 3"-8
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 3"-8
Description
Wye, Alum, Thrd 3", Thrd , Thrd 3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.