Tee, Alum, Thrd 6", Thrd , Thrd 6"
- Mfr # ZUSA-PF-22556
- Zoro # G722969200
product price:Â
$
1,390.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side C Pipe Threading
8
Fitting Side A Nominal Pipe Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22556
- Zoro #
- G722969200
- UPC #
- 00197666235188
- Country of Origin
- United States
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side C Pipe Threading
- 8
- Specific Fitting Shape
- Tee
- Gravity Flow
- Pressure
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Fitting Side C Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Includes Seal
- No
- Item
- Metal Pipe Tee
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Gender
- Female
- Class
- Class 150
- Fitting Side B Pipe Threading
- 8
- Fitting Side C Gender
- Female
- Fitting Side B Gender
- Female
- Side 3 Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Thread Size C
- 6"-8
- Fitting Thread Size B
- 6"-8
- Fitting Thread Size A
- 6"-8
- Fitting Side C Nominal Pipe Size
- 6 in
Description
Tee, Alum, Thrd 6", Thrd , Thrd 6"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.