Shop USA INDUSTRIALS
See all product information
Create Account
Ball Valve - 316SS - 2 Piece - 1000 psi - Full Port - 2" Female NPT
- Mfr # ZUSA-VLV-19
- Zoro # G7943194
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full
Valve Structure
2-Piece
Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-VLV-19
- Zoro #
- G7943194
- UPC #
- 193005436117
- Country of Origin
- Unknown
Dimensions
- Pipe Size
- 2 in
Details
- Ball Material
- 316 Stainless Steel
- Body Style
- Straight
- Ball Port Style
- Full
- Valve Structure
- 2-Piece
- Connection Type
- Female NPT
- Handle Material
- 304 Stainless Steel
- Stem Material
- 316 Stainless Steel
- Seat Material
- PTFE
- Temp. Range
- -20 to 350??F
- Standards
- ANSI/ASME B1.20.1
- Max. Pressure
- 1,000 PSI
- Maximum Pressure - Steam
- 100 PSI
Description
Ball Valve - 316 Stainless Steel - 2 Piece - 1000 psi - Full Port - 2" Female NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.