Clamp for Vacuum Fitting, 1" Tube

  • Mfr # ZUSA-TF-VAC-78

  • Zoro # G2440087


product price:  $28.85
/ea

Key Features

Connection Type
Quick-Clamp
Tube Size
1"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
For Flange Outside Diameter
1 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-78
Zoro #
G2440087
UPC #
193005175382
Country of Origin
China

Dimensions

Tube Size
1"
For Flange Outside Diameter
1 37/64 in
For Tube Outside Diameter
1 in
Compatible Flange Outside Diameter
1 19/32 in
Compatible Tube Size
1 in

Details

Connection Type
Quick-Clamp
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Item
Vacuum Fitting Clamp
Clamping Method
Wing Nut
Includes Lanyard
Lanyard Not Included
Autoclavable
Yes
Clamp Material
304 Stainless Steel
Standards
GB4982-ISO-K
Compatible Tube Material
Stainless Steel
Maximum Operating Temperature
320 Degrees F
Maximum Operating Pressure
85 psi
Clamp Type
Clamp
Material
Stainless Steel
Trade No.
25
Vacuum Rating
10-7 torr @ 72 Degrees F
Clamp Locking Mechanism
Wing Nut
Clamp Connection Type
Clamp
Minimum Operating Temperature
4 Degrees F
Fitting Connection Type
Quick-Clamp
Maximum Vacuum
10-7 torr @ 72° F
Product Type
Clamp
Trade Number
25
Operating Pressure - Maximum
85 psi
Operating Temperature - Minimum
4 Degrees F
Material Grade
304
Operating Temperature - Maximum
320 Degrees F

Description

Vacuum Fitting Clamp, Clamp Type Clamp, Clamp Connection Type Clamp, Compatible Tube Size 1 in, Material Stainless Steel, Includes Lanyard Lanyard Not Included, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 320 Degrees F, Trade No. 25, Compatible Flange Outside Diameter 1 19/32 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Clamp Locking Mechanism Wing Nut, Standards GB4982-ISO-K, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.