Clear PVC Tubing -3/16" ID x 5/16" OD x 100 Ft. L

  • Mfr # ZUSA-HT-69

  • Zoro # G4423406


product price:  $44.29
/ea

Key Features

Tube Material
PVC
Inside Dia.
3/16"
Outside Dia.
5/16"
Wall Thickness
1/16"
Max. Pressure
25 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-69
Zoro #
G4423406
UPC #
193005153816
Country of Origin
China

Dimensions

Inside Dia.
3/16"
Outside Dia.
5/16"
Wall Thickness
1/16"
Tube Length
100 ft.
Tube Bend Radius
5/8"

Details

Tube Material
PVC
Max. Pressure
25 psi
Tube Color
Clear
Item
Clear PVC Tubing -3/16" ID x 5/16" OD x
Temp. Range
-50° to 150° F
Standards
FDA
Durometer
65A
Grade
Food Grade
Reinforcement
Not Reinforced

Description

Clear PVC Tubing -3/16" ID x 5/16" OD x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.