Shop USA INDUSTRIALS
See all product information
Create Account
G-9 Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GG9-2
Zoro # G7919902
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Garolite G-9
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CS-GG9-2
- Zoro #
- G7919902
- UPC #
- 193005924898
- Country of Origin
- Unknown
Dimensions
- Plastic Width
- 24"
- Plastic Length
- 48"
- Length Tolerance
- (-0.25" - +0.25")
- Thickness
- 1/16"
- Width Tolerance
- (-0.25" - +0.25")
Details
- Color
- Beige
- Material
- Garolite G-9
- Shape
- Sheet
- Backing Type
- Plain
- Impact Strength
- 12.5 ft. lbs / in.
- Tensile Strength Rating
- Excellent
- Thickness Tolerance
- (-0.0075" - +0.0075")
- Impact Strength Rating
- Excellent
- Temperature Range
- 280 Degrees F
- Friction Rating
- Not Rated
- Friction Coefficient
- Not Rated
- Clarity
- Opaque
- Water Absorption Rating
- Poor
- Water Absorption
- 0.005
- Hardness
- Rockwell M110
- Standards
- UL 94 V0
- Tensile Strength
- 39,000 psi
- Density
- 0.067 lbs / cu. in.
- Grade
- Standard
Description
G-9 Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.