PEEK Plastic Sheet 24" L x 24" W x 3/8" Thick

  • Mfr # BULK-PS-PEEK-7

  • Zoro # G7862265


product price:  $2,558.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PEEK-7
Zoro #
G7862265
UPC #
193005913144
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width
24"
Length
24"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Thickness Tolerance
(-0" - +0.027")
Tensile Strength
13,500 psi
Operating Temp. Range
-20 Degrees to 480 Degrees F
Material
PEEK
Impact Strength Rating
Poor
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Impact Strength
1.0 ft. - lbs./in.
Friction Rating
Slippery
Water Absorption
0.002
Backing Type
Plain
Friction Coefficient
0.25
Plastic Clarity
Opaque
Plastic Density
0.047 lbs / cu. In.
Grade
Standard
Plastic Hardness
Rockwell M100
Shape
Sheet

Description

PEEK Plastic Sheet - 3/8" Thick x 24" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.