Pipe Fitting 304 Stainless Steel Class 150 Hex Nipple 18 NPT Male x BSPT Male
- Mfr # ZUSA-PF-8086
- Zoro # G907031616
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Pipe Size - Pipe Fitting
1/8"
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Straight
Standards
ANSI/ASME B1.20.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-8086
- Zoro #
- G907031616
- UPC #
- 193005182540
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 1/8"
- Fitting Length
- 1-9/64"
- Hex Size
- 15/32"
Details
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Schedule/Class
- Class 150
- Basic Pipe Fitting Shape
- Straight
- Item
- Stainless Steel Pipe Fittings
- Standards
- ANSI/ASME B1.20.1
- Max. Pressure
- 150 psi
- Fitting Style
- Hex Nipple
- Thread Type
- NPT, BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.