PTFE Spring Energized Rod Seal for 1/2" Rod or 11/16" Piston Bore

  • Mfr # ZUSASES-8

  • Zoro # G2438626


product price: $49.39
/ea

Key Features

Inside Dia.
0.487 in
Outside Dia.
0.693 in
For Rod Groove Dia.
11/16 in
Seal Material
PTFE
Heel Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASES-8
Zoro #
G2438626
UPC #
193005261313
Country of Origin
China

Dimensions

Inside Dia.
0.487 in
Outside Dia.
0.693 in
For Rod Groove Dia.
11/16 in
For Piston Groove Dia.
1/2 in
For Rod Dia.
1/2 in
For Groove Width
0.149 in
For Bore Dia.
11/16 in
Height
1/8 in
For Rod Diameter
1/2 in
Inside Diameter
0.487 in
Overall Width
0.125 in
Outside Diameter
11/16 in
For Bore Diameter
0.69 in
For Rod Groove Diameter
11/16 in
For Piston Groove Diameter
0.5 in

Details

Item
Spring Energized Seal
Seal Material
PTFE
Heel Type
Standard
Profile
Symmetrical
Spring Material
301 Stainless Steel
Color
White
Max. Speed
32 fps
Min. Temperature
-120 Degrees F
Spring Type
Slanted Coil
Max. Pressure
3,000 psi
Max. Temperature
450 Degrees F
Cross Section Shape
Square
Standards
RoHS Certified
Min. Speed
Not Rated
For Use With
Reciprocating Systems, Oscillatory Systems
Seal Durometer
55 Shore D
Min. Pressure
Not Rated
Seal Ring Profile
Symmetrical
Application
Oscillatory Systems, Reciprocating Systems
System of Measurement
Inch
Maximum Pressure
3,000 psi
Minimum Pressure
Not Rated
Hardness
55 Shore D
Minimum Temperature
-120 Degrees F
Maximum Surface Speed
1,920 fpm
Maximum Temperature
450 Degrees F

Description

Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.487 in, Outside Diameter 11/16 in, Overall Width 0.125 in, For Bore Diameter 0.69 in, For Groove Width 0.149 in, For Piston Groove Diameter 0.5 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 1/2 in, For Rod Groove Diameter 11/16 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.